Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Red, Overall 100 ft L

  • Mfr # 95U-2.5-031-RED-0500

  • Zoro # G006438675


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Material
Polyurethane
Color
Red
Burst Pressure
510 psi
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-2.5-031-RED-0500
Zoro #
G006438675
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Overall Length
100 ft
Inside Diameter
3/32 in
Outside Diameter
5/32 in

Details

Material
Polyurethane
Color
Red
Burst Pressure
510 psi
Application
Air, Water
Item
Tubing
Stripe Color
No Stripe
Flexibility
Flexible
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Jacket Color
No Jacket
Maximum Operating Pressure
170 psi @ 180 Degrees F
System of Measurement
Inch
Clarity
Opaque
Tube Form
Coil
Reinforcement
Not Reinforced
Beverage, Food, and Water Compatibility
Potable Water
Coil Weight
6.2 lb
Food Application
Beverage
For Fluid Type
Air, Water
Hardness
Shore A 90 to 95
Maximum Operating Temperature
180 Degrees F
Weight per Foot
0.006 lb/ft
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Minimum Operating Temperature
-40 Degrees F
For Location
Indoor, Outdoor
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Autoclavable
No
Fitting Compatibility
Compression, Push-to-Connect
Features
Hydrolytic Stability
Vacuum Rated
Vacuum Rated
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Red, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 5/32 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.