Zoro Homepage

Tubing, Red, Overall 25 ft L

  • Mfr # 95U-4-062-RED-025

  • Zoro # G911219901


product price: $32.19
/ea

Key Features

Wall Thickness
0.062 in
Burst Pressure
750 psi
Material
Polyurethane
Color
Red
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-4-062-RED-025
Zoro #
G911219901
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Overall Length
25 ft
Outside Diameter
1/4 in
Inside Diameter
1/8 in

Details

Item
Tubing
Burst Pressure
750 psi
Material
Polyurethane
Color
Red
Application
Air, Water
Reinforcement
Not Reinforced
Vacuum Rated
Vacuum Rated
System of Measurement
Inch
Tube Form
Coil
Stripe Color
No Stripe
Hardness
Shore A 90 to 95
Maximum Operating Pressure
250 psi @ 180 Degrees F
For Fluid Type
Air, Water
For Location
Indoor, Outdoor
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Features
Hydrolytic Stability
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-40 Degrees F
Food Application
Beverage
Jacket Color
No Jacket
Autoclavable
No
Weight per Foot
0.019 lb/ft
Flexibility
Flexible
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Food and Beverage Compatibility
Potable Water
Clarity
Opaque
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Description

Tubing, Application Air, Water, Color Red, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.