Zoro Homepage

Tubing, Red, Overall 25 ft L

  • Mfr # N-2.5-025-RED-025

  • Zoro # G411220216


product price: $33.89
/ea

Key Features

Wall Thickness
0.025 in
Color
Red
Burst Pressure
1,200 psi
Material
Nylon
Maximum Operating Temperature
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-2.5-025-RED-025
Zoro #
G411220216
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.025 in
Bend Radius
1/2 in
Inside Diameter
3/32 in
Overall Length
25 ft
Outside Diameter
5/32 in

Details

Color
Red
Item
Tubing
Burst Pressure
1,200 psi
Material
Nylon
Maximum Operating Temperature
200 Degrees F
Flexibility
Flexible
Jacket Color
No Jacket
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
For Location
Indoor, Outdoor
Autoclavable
No
Weight per Foot
0.005 lb/ft
For Environment
Chemical
System of Measurement
Inch
Clarity
Opaque
Stripe Color
No Stripe
Tube Form
Coil
Petroleum Product Compatibility
Lubricants
Fitting Compatibility
Compression, Push-to-Connect
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Maximum Operating Pressure
300 psi @ 200 Degrees F
Food and Beverage Compatibility
Potable Water
Reinforcement
Not Reinforced
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Minimum Operating Temperature
-65 Degrees F
Features
High-Grade Polyamide Resins for Strength and Flexibility
Resistance Properties
Abrasion Resistant, Chemical Resistant
Industry Application
Machine Tools, Pneumatics, Robotics
Hardness
Shore D 62

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Red, Hardness Shore D 62, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 300 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5/32 in, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.