Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Red, Overall 50 ft L

  • Mfr # 95U-2-031-RED-050

  • Zoro # G811219940


product price: $49.75
/ea

Key Features

Wall Thickness
0.031 in
Material
Polyurethane
Color
Red
Application
Air, Water
Burst Pressure
750 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-2-031-RED-050
Zoro #
G811219940
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Outside Diameter
1/8 in
Overall Length
50 ft
Inside Diameter
1/16 in

Details

Item
Tubing
Material
Polyurethane
Color
Red
Application
Air, Water
Burst Pressure
750 psi
Hardness
Shore A 90 to 95
Vacuum Rated
Vacuum Rated
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Flexibility
Flexible
For Location
Indoor, Outdoor
Weight per Foot
0.005 lb/ft
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Food Application
Beverage
Food and Beverage Compatibility
Potable Water
Jacket Color
No Jacket
Maximum Operating Temperature
180 Degrees F
For Fluid Type
Air, Water
Tube Form
Coil
Maximum Operating Pressure
250 psi @ 180 Degrees F
Autoclavable
No
Fitting Compatibility
Compression, Push-to-Connect
Stripe Color
No Stripe
System of Measurement
Inch
Clarity
Opaque
Reinforcement
Not Reinforced

Description

Tubing, Application Air, Water, Color Red, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/8 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.