Tubing, Red, Overall 50 ft L

  • Mfr # 95U-8-090-RED-050
  • Zoro # G711219897
product price: 
$
171.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.09 in
Color
Red
Application
Air, Water
Material
Polyurethane
Burst Pressure
510 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
95U-8-090-RED-050
Zoro #
G711219897
UPC #
-
Country of Origin
United States
Color
Red
Item
Tubing
Application
Air, Water
Material
Polyurethane
Burst Pressure
510 psi
Maximum Operating Temperature
180 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Pressure
170 psi @ 73 Degrees F
Jacket Color
No Jacket
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Tube Form
Coil
System of Measurement
Inch
For Fluid Type
Air, Water
Clarity
Opaque
For Location
Indoor, Outdoor
Flexibility
Flexible
Hardness
Shore A 90 to 95
Food and Beverage Compatibility
Potable Water
Minimum Operating Temperature
-40 Degrees F
Vacuum Rated
Vacuum Rated
Stripe Color
No Stripe
Weight per Foot
0.059 lb/ft
Autoclavable
No
Reinforcement
Not Reinforced
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Features
Hydrolytic Stability
Food Application
Beverage
Shell Material
Polyurethane
Wire Color
Red
Traction Material
Polyurethane

Dimensions

Wall Thickness
0.09 in
Outside Diameter
1/2 in
Inside Diameter
5/16 in
Overall Length
50 ft
Wire Rope Length
50 ft
Length
50 ft
Fits Chest Size
Hydrolytic Stability

Description

Tubing, Application Air, Water, Color Red, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 73 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews