Tubing, Red, Overall 50 ft L

  • Mfr # 95UM-6X1-RED-050

  • Zoro # G111220028


product price: $70.85
/ea

Key Features

Wall Thickness
1 mm
Material
Polyurethane
Color
Red
Application
Air, Water
Burst Pressure
510 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95UM-6X1-RED-050
Zoro #
G111220028
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Overall Length
50 ft
Inside Diameter
4 mm
Outside Diameter
6 mm

Details

Material
Polyurethane
Item
Tubing
Color
Red
Application
Air, Water
Burst Pressure
510 psi
Maximum Operating Pressure
170 psi @ 180 Degrees F
Reinforcement
Not Reinforced
Hardness
Shore A 90 to 95
Food Application
Beverage
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Minimum Operating Temperature
-40 Degrees F
For Fluid Type
Air, Water
Autoclavable
No
Stripe Color
No Stripe
Jacket Color
No Jacket
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Clarity
Opaque
Tube Form
Coil
Maximum Operating Temperature
180 Degrees F
Vacuum Rated
Vacuum Rated
Fitting Compatibility
Compression, Push-to-Connect
Weight per Foot
0.013 lb/ft
System of Measurement
Metric
Flexibility
Flexible
Food and Beverage Compatibility
Potable Water
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Features
Hydrolytic Stability
For Location
Indoor, Outdoor

Description

Tubing, Application Air, Water, Color Red, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 6 mm, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.