Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Red, Overall 50 ft L

  • Mfr # E-64-R-050

  • Zoro # G611220290


product price: $58.75
/ea

Key Features

Wall Thickness
0.062 in
Bend Radius
1 1/4 in
Jacket Color
No Jacket
Fitting Compatibility
Compression, Push-to-Connect
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-64-R-050
Zoro #
G611220290
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Bend Radius
1 1/4 in
Inside Diameter
1/4 in
Overall Length
50 ft
Outside Diameter
3/8 in

Details

Item
Tubing
Jacket Color
No Jacket
Fitting Compatibility
Compression, Push-to-Connect
Color
Red
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Burst Pressure
500 psi
Minimum Operating Temperature
-80 Degrees F
Flexibility
Flexible
Maximum Operating Pressure
125 psi @ 150 Degrees F
Autoclavable
No
For Fluid Type
Air, Potable Water, Water
Industry Application
Pneumatics
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Stripe Color
No Stripe
Tube Form
Coil
Resistance Properties
Crack Resistant
For Potable Water Use
Yes
Material
Polyethylene
Hardness
Shore D 45
For Location
Indoor
Weight per Foot
0.025 lb/ft
Features
Made from 100% Virgin Resin Material
Application
Air, Chemical, Fluid
Maximum Operating Temperature
150 Degrees F
System of Measurement
Inch
Reinforcement
Not Reinforced
For Environment
Chemical

Description

Tubing, Application Air, Chemical, Fluid, Color Red, Hardness Shore D 45, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 125 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.