Tubing, Shore D 50 to 65, 11/16" I.D., PTFE

  • Mfr # 101-0750032-NT-100

  • Zoro # G606438563


product price: $642.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Wall Thickness
0.032 in
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
Maximum Operating Temperature
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-0750032-NT-100
Zoro #
G606438563
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.032 in
Bend Radius
6 1/2 in
Outside Diameter
3/4 in
Outside Diameter Tolerance
+/-0.01
Inside Diameter
11/16 in
Overall Length
100 ft

Details

Item
Tubing
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
Maximum Operating Temperature
500 Degrees F
For Fluid Type
Chemicals, Compressed Air/Inert Gas
Maximum Vacuum Pressure
28 in Hg
For Environment
Chemical
Stripe Color
No Stripe
Industry Application
Instrumentation, Medical/Pharmaceutical, Semiconductor
Minimum Operating Temperature
-100 Degrees F
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
Autoclavable
Yes
Fitting Compatibility
Compression
Food Application
Food and Beverage
Peristaltic Pump Compatible
No
Flexibility
Flexible
Maximum Operating Pressure
40 psi
Vacuum Rated
Vacuum Rated
Color
White
Coil Weight
6.8 lb
Clarity
Semi-Clear
Tube Form
Coil
Hardness
Shore D 50 to 65
Weight per Foot
0.068 lb/ft
For Location
Indoor, Outdoor
System of Measurement
Inch
Burst Pressure
160 psi
Flow Application
Chemical Transfer, Fluid Handling, Semiconductor
Material
PTFE
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
For Potable Water Use
Yes
Application
Air, Beverage, Fluid, Food, Inert Gas

Description

Tubing, Application Air, Beverage, Fluid, Food, Inert Gas, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 11/16 in, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.