Tubing, White, 25 ft. L, 1/2" Outside Dia.

  • Mfr # 95FR-8-WHT-025

  • Zoro # G911220105


product price: $93.95
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.09 in
Application
Air, Water
Outer Jacket Thickness
0.045 in
Standards
UL 94 V-0 Compliant Jacket Material
Burst Pressure
660 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95FR-8-WHT-025
Zoro #
G911220105
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Outer Jacket Thickness
0.045 in
Inside Diameter
5/16 in
Outside Diameter
1/2 in
Outside Diameter Tolerance
+/-0.01 in
Overall Length
25 ft
Bend Radius
2 in

Details

Item
Tubing
Application
Air, Water
Standards
UL 94 V-0 Compliant Jacket Material
Burst Pressure
660 psi
Material
Polyether Polyurethane
Color
White
Material Trade Name
MicroWeld
Reinforcement
Not Reinforced
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
165 Degrees F
Industry Application
Robotic Welding
Maximum Operating Pressure
220 psi @ 73 Degrees F
Stripe Color
No Stripe
Features
Halogen Free, Silicone Free
Resistance Properties
Flame Resistant, Weld Spatter Resistant
Autoclavable
No
Tube Form
Straight
Peristaltic Pump Compatible
No
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Inch
Weight per Foot
0.108 lb/ft
Flexibility
Flexible
Fitting Compatibility
Push-to-Connect
Jacket Material
Thermoplastic
Hardness
Shore A 95
Clarity
Clear
Jacket Color
White

Description

Tubing, Application Air, Water, Color White, Hardness Shore A 95, Inside Diameter 5/16 in, Jacket Color White, Jacket Material Thermoplastic, Material Polyether Polyurethane, Material Trade Name MicroWeld, Material Trade Number Not Applicable, Maximum Operating Pressure 220 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Flame Resistant, Weld Spatter Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.