This item is Discontinued.

Parker Tubing, White, 25 ft. L, 1/4" Outside Dia. 95FR-4-WHT-025

Tubing, White, 25 ft. L, 1/4" Outside Dia. (Discontinued)

  • Mfr # 95FR-4-WHT-025
  • Zoro # G111220103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95FR-4-WHT-025
Zoro #
G111220103
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.045 in
Outer Jacket Thickness
0.045 in
Outside Diameter Tolerance
+/-0.006 in
Outside Diameter
1/4 in
Bend Radius
3/4 in
Inside Diameter
1/8 in
Overall Length
25 ft

Details

Item
Tubing
Material
Polyether Polyurethane
Burst Pressure
720 psi
Standards
UL 94 V-0 Compliant Jacket Material
Color
White
Application
Air, Water
Peristaltic Pump Compatible
No
Tube Form
Straight
Fitting Compatibility
Push-to-Connect
Material Trade Name
MicroWeld
System of Measurement
Inch
Hardness
Shore A 95
Clarity
Clear
Industry Application
Robotic Welding
Jacket Color
White
Weight per Foot
0.042 lb/ft
Vacuum Rated
Not Rated for Vacuum
Minimum Operating Temperature
-40 Degrees F
Flexibility
Flexible
Jacket Material
Thermoplastic
Reinforcement
Not Reinforced
Maximum Operating Pressure
240 psi @ 73 Degrees F
Features
Halogen Free, Silicone Free
Maximum Operating Temperature
165 Degrees F
Stripe Color
No Stripe
Resistance Properties
Flame Resistant, Weld Spatter Resistant
Autoclavable
No

Description

Tubing, Application Air, Water, Color White, Hardness Shore A 95, Inside Diameter 1/8 in, Jacket Color White, Jacket Material Thermoplastic, Material Polyether Polyurethane, Material Trade Name MicroWeld, Material Trade Number Not Applicable, Maximum Operating Pressure 240 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Flame Resistant, Weld Spatter Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.