Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, White, Overall 100 ft L

  • Mfr # E-43-WHT-0100

  • Zoro # G311220224


product price: $54.99
/ea

Key Features

Wall Thickness
0.04 in
Outside Diameter
1/4 in
For Location
Indoor
For Potable Water Use
Yes
Fitting Compatibility
Compression, Push-to-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-43-WHT-0100
Zoro #
G311220224
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Outside Diameter
1/4 in
Overall Length
100 ft
Inside Diameter
5/32 in
Bend Radius
1 in

Details

Item
Tubing
For Location
Indoor
For Potable Water Use
Yes
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Pressure
120 psi @ 150 Degrees F
Material
Polyethylene
Color
White
Weight per Foot
0.011 lb/ft
Hardness
Shore D 45
Resistance Properties
Crack Resistant
Application
Air, Chemical, Fluid
Autoclavable
No
Jacket Color
No Jacket
Stripe Color
No Stripe
Standards
ASTM D-1248, ASTM D-1693, CFR21 Part 177 Compliant for Food Contact, FDA, NSF 51, NSF 61
Flow Application
Beverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
Flexibility
Flexible
For Environment
Chemical
Industry Application
Pneumatics
For Fluid Type
Air, Potable Water, Water
Features
Made from 100% Virgin Resin Material
Minimum Operating Temperature
-80 Degrees F
Reinforcement
Not Reinforced
System of Measurement
Inch
Tube Form
Coil
Burst Pressure
480 psi
Maximum Operating Temperature
150 Degrees F

Description

Tubing, Application Air, Chemical, Fluid, Color White, Hardness Shore D 45, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyethylene, Material Trade Name Not Applicable, Maximum Operating Pressure 120 psi @ 150 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Resistance Properties Crack Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.