Zoro Homepage

Tubing, White, Shore D 50-65, 1" I.D.

  • Mfr # 101-1100050-NT-100

  • Zoro # G206438512


product price: $1,475.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Wall Thickness
0.05 in
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Tensile Strength
7,000 psi
Elongation
200% to 450%
Maximum Vacuum Pressure
28 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-1100050-NT-100
Zoro #
G206438512
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.05 in
Bend Radius
18 in
Inside Diameter
1 in
Outside Diameter
1 3/32 in
Outside Diameter Tolerance
+/-0.02
Overall Length
100 ft

Details

Item
Tubing
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Tensile Strength
7,000 psi
Elongation
200% to 450%
Maximum Vacuum Pressure
28 in Hg
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
For Potable Water Use
Yes
For Location
Indoor, Outdoor
Flexibility
Flexible
Material
PTFE
Coil Weight
15.5 lb
Industry Application
Instrumentation, Medical/Pharmaceutical, Semiconductor
Clarity
Semi-Clear
Hardness
Shore D 50 to 65
For Fluid Type
Chemicals, Compressed Air/Inert Gas
Fitting Compatibility
Compression
System of Measurement
Inch
Maximum Operating Pressure
40 psi
Burst Pressure
160 psi
Vacuum Rated
Vacuum Rated
Maximum Operating Temperature
500 Degrees F
Flow Application
Chemical Transfer, Fluid Handling, Semiconductor
Color
White
Application
Air, Beverage, Fluid, Food, Inert Gas
Peristaltic Pump Compatible
No
Minimum Operating Temperature
-100 Degrees F
Autoclavable
Yes
Food Application
Food and Beverage
Tube Form
Coil
Stripe Color
No Stripe
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
Weight per Foot
0.155 lb/ft
For Environment
Chemical

Description

Tubing, Application Air, Beverage, Fluid, Food, Inert Gas, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 1 in, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1 3/32 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.