Zoro Homepage

Tubing, White, Shore D 50-65, 10mm I.D.

  • Mfr # 201-1200100-NT-100

  • Zoro # G106438599


product price: $875.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.039 in
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Tensile Strength
7,000 psi
Elongation
200% to 450%
Outside Diameter Tolerance
+/-0.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-1200100-NT-100
Zoro #
G106438599
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.039 in
Outside Diameter Tolerance
+/-0.15
Outside Diameter
12 mm
Bend Radius
3 in
Overall Length
100 ft
Inside Diameter
10 mm

Details

Item
Tubing
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Tensile Strength
7,000 psi
Elongation
200% to 450%
Flow Application
Fluid Transfer, Food and Beverage
Autoclavable
Yes
Hardness
Shore D 50 to 65
Material
PTFE
Coil Weight
7.5 lb
Peristaltic Pump Compatible
No
For Location
Indoor, Outdoor
Color
White
Application
Beverage, Fluid, Food
Weight per Foot
0.05 lb/ft
Clarity
Semi-Clear
System of Measurement
Metric
Flexibility
Flexible
Maximum Vacuum Pressure
28 in Hg
Food Application
Food and Beverage
For Environment
High Temperature
Vacuum Rated
Vacuum Rated
Tube Form
Coil
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
Burst Pressure
320 psi
Maximum Operating Temperature
500 Degrees F
For Potable Water Use
Yes
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Minimum Operating Temperature
-100 Degrees F
For Fluid Type
Beverages, Gas
Stripe Color
No Stripe
Industry Application
Heat Exchangers, Laboratory, Life Science
Fitting Compatibility
Compression
Maximum Operating Pressure
80 psi

Description

Tubing, Application Beverage, Fluid, Food, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 10 mm, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 12 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.