Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, White, Shore D 50-65, 1/2" I.D.

  • Mfr # 101-0563031-NT-100

  • Zoro # G006438576


product price: $601.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
Minimum Operating Temperature
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101-0563031-NT-100
Zoro #
G006438576
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Inside Diameter
1/2 in
Bend Radius
5 in
Overall Length
100 ft
Outside Diameter Tolerance
+/-0.007
Outside Diameter
9/16 in

Details

Item
Tubing
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
Minimum Operating Temperature
-100 Degrees F
Peristaltic Pump Compatible
No
Autoclavable
Yes
For Environment
Chemical
Coil Weight
4.9 lb
For Potable Water Use
Yes
Fitting Compatibility
Compression
Industry Application
Instrumentation, Medical/Pharmaceutical, Semiconductor
Hardness
Shore D 50 to 65
Stripe Color
No Stripe
Flow Application
Chemical Transfer, Fluid Handling, Semiconductor
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
Clarity
Semi-Clear
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Color
White
For Fluid Type
Chemicals, Compressed Air/Inert Gas
Tube Form
Coil
Vacuum Rated
Vacuum Rated
Material
PTFE
Burst Pressure
220 psi
Flexibility
Flexible
Food Application
Food and Beverage
For Location
Indoor, Outdoor
Weight per Foot
0.049 lb/ft
Application
Air, Beverage, Fluid, Food, Inert Gas
Maximum Vacuum Pressure
28 in Hg
Maximum Operating Pressure
55 psi

Description

Tubing, Application Air, Beverage, Fluid, Food, Inert Gas, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 1/2 in, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 55 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 9/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.