Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, White, Shore D 50-65, 1/2" I.D.

  • Mfr # 101-0563031-NT-25

  • Zoro # G006438569


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
Tensile Strength
7,000 psi
Food Application
Food and Beverage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101-0563031-NT-25
Zoro #
G006438569
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Inside Diameter
1/2 in
Overall Length
25 ft
Outside Diameter Tolerance
+/-0.007
Bend Radius
5 in
Outside Diameter
9/16 in

Details

Item
Tubing
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
Tensile Strength
7,000 psi
Food Application
Food and Beverage
Fitting Compatibility
Compression
Flexibility
Flexible
Industry Application
Instrumentation, Medical/Pharmaceutical, Semiconductor
Maximum Vacuum Pressure
28 in Hg
Vacuum Rated
Vacuum Rated
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Material
PTFE
Minimum Operating Temperature
-100 Degrees F
Clarity
Semi-Clear
For Fluid Type
Chemicals, Compressed Air/Inert Gas
Color
White
For Environment
Chemical
Autoclavable
Yes
Tube Form
Coil
For Potable Water Use
Yes
Maximum Operating Temperature
500 Degrees F
For Location
Indoor, Outdoor
Hardness
Shore D 50 to 65
Burst Pressure
220 psi
Coil Weight
1.23 lb
Flow Application
Chemical Transfer, Fluid Handling, Semiconductor
System of Measurement
Inch
Application
Air, Beverage, Fluid, Food, Inert Gas
Peristaltic Pump Compatible
No
Maximum Operating Pressure
55 psi
Stripe Color
No Stripe
Weight per Foot
0.049 lb/ft
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic

Description

Tubing, Application Air, Beverage, Fluid, Food, Inert Gas, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 1/2 in, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 55 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 9/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.