Zoro Homepage

Tubing, White, Shore D 50-65, 1/2" I.D.

  • Mfr # 101-0625062-NT-25

  • Zoro # G906438515


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
For Potable Water Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-0625062-NT-25
Zoro #
G906438515
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter
5/8 in
Overall Length
25 ft
Inside Diameter
1/2 in
Outside Diameter Tolerance
+/-0.007
Bend Radius
3 in

Details

Item
Tubing
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
For Potable Water Use
Yes
Color
White
For Location
Indoor, Outdoor
Industry Application
Instrumentation, Medical/Pharmaceutical, Semiconductor
Fitting Compatibility
Compression
For Environment
Chemical
Peristaltic Pump Compatible
No
Material
PTFE
Maximum Operating Temperature
500 Degrees F
Food Application
Food and Beverage
Maximum Vacuum Pressure
28 in Hg
Flexibility
Flexible
System of Measurement
Inch
Vacuum Rated
Vacuum Rated
Application
Air, Beverage, Fluid, Food, Inert Gas
Stripe Color
No Stripe
Coil Weight
2.58 lb
Tube Form
Coil
Hardness
Shore D 50 to 65
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
Clarity
Semi-Clear
Minimum Operating Temperature
-100 Degrees F
Maximum Operating Pressure
100 psi
Burst Pressure
400 psi
Flow Application
Chemical Transfer, Fluid Handling, Semiconductor
Weight per Foot
0.103 lb/ft
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Autoclavable
Yes
For Fluid Type
Chemicals, Compressed Air/Inert Gas

Description

Tubing, Application Air, Beverage, Fluid, Food, Inert Gas, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 1/2 in, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.