Zoro Homepage

Tubing, White, Shore D 50-65, 12mm I.D.

  • Mfr # 201-1400100-NT-100

  • Zoro # G906438584


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.039 in
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
Tensile Strength
7,000 psi
For Environment
High Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-1400100-NT-100
Zoro #
G906438584
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.039 in
Bend Radius
3 1/2 in
Outside Diameter
14 mm
Overall Length
100 ft
Outside Diameter Tolerance
+/-0.15
Inside Diameter
12 mm

Details

Item
Tubing
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
Tensile Strength
7,000 psi
For Environment
High Temperature
Clarity
Semi-Clear
Maximum Vacuum Pressure
28 in Hg
Material
PTFE
Flow Application
Fluid Transfer, Food and Beverage
Food Application
Food and Beverage
Weight per Foot
0.06 lb/ft
Hardness
Shore D 50 to 65
For Location
Indoor, Outdoor
Fitting Compatibility
Compression
Maximum Operating Pressure
70 psi
Industry Application
Heat Exchangers, Laboratory, Life Science
Tube Form
Coil
Maximum Operating Temperature
500 Degrees F
For Fluid Type
Beverages, Gas
Minimum Operating Temperature
-100 Degrees F
For Potable Water Use
Yes
Peristaltic Pump Compatible
No
Autoclavable
Yes
Application
Beverage, Fluid, Food
Coil Weight
8.9 lb
Color
White
Stripe Color
No Stripe
Burst Pressure
280 psi
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Flexibility
Flexible
System of Measurement
Metric
Vacuum Rated
Vacuum Rated

Description

Tubing, Application Beverage, Fluid, Food, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 12 mm, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 70 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 14 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.