Zoro Homepage

Tubing, White, Shore D 50-65, 1/4" I.D.

  • Mfr # 101-0312031-NT-100

  • Zoro # G706438531


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Elongation
200% to 450%
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Tensile Strength
7,000 psi
For Location
Indoor, Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-0312031-NT-100
Zoro #
G706438531
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Outside Diameter
5/16 in
Bend Radius
2 1/4 in
Outside Diameter Tolerance
+/-0.005
Overall Length
100 ft
Inside Diameter
1/4 in

Details

Item
Tubing
Elongation
200% to 450%
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Tensile Strength
7,000 psi
For Location
Indoor, Outdoor
Autoclavable
Yes
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
Maximum Operating Temperature
500 Degrees F
Tube Form
Coil
Application
Air, Beverage, Fluid, Food, Inert Gas
For Potable Water Use
Yes
Clarity
Semi-Clear
Coil Weight
2.6 lb
Hardness
Shore D 50 to 65
Flow Application
Chemical Transfer, Fluid Handling, Semiconductor
Burst Pressure
400 psi
Food Application
Food and Beverage
Peristaltic Pump Compatible
No
For Fluid Type
Chemicals, Compressed Air/Inert Gas
System of Measurement
Inch
Flexibility
Flexible
Fitting Compatibility
Compression
Maximum Operating Pressure
100 psi
Minimum Operating Temperature
-100 Degrees F
Stripe Color
No Stripe
Maximum Vacuum Pressure
28 in Hg
Weight per Foot
0.026 lb/ft
Color
White
Industry Application
Instrumentation, Medical/Pharmaceutical, Semiconductor
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
For Environment
Chemical
Vacuum Rated
Vacuum Rated
Material
PTFE

Description

Tubing, Application Air, Beverage, Fluid, Food, Inert Gas, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 1/4 in, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.