Zoro Homepage

Tubing, White, Shore D 50-65, 1/4" I.D.

  • Mfr # 101-0375062-NT-100

  • Zoro # G006438583


product price: $724.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Elongation
200% to 450%
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
For Location
Indoor, Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-0375062-NT-100
Zoro #
G006438583
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Bend Radius
1 in
Overall Length
100 ft
Inside Diameter
1/4 in
Outside Diameter
3/8 in
Outside Diameter Tolerance
+/-0.005

Details

Item
Tubing
Elongation
200% to 450%
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
For Location
Indoor, Outdoor
Flow Application
Chemical Transfer, Fluid Handling, Semiconductor
Tube Form
Coil
Maximum Vacuum Pressure
28 in Hg
For Fluid Type
Chemicals, Compressed Air/Inert Gas
Hardness
Shore D 50 to 65
Clarity
Semi-Clear
System of Measurement
Inch
Autoclavable
Yes
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-100 Degrees F
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Vacuum Rated
Vacuum Rated
For Environment
Chemical
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
Industry Application
Instrumentation, Medical/Pharmaceutical, Semiconductor
Peristaltic Pump Compatible
No
Coil Weight
5.7 lb
Application
Air, Beverage, Fluid, Food, Inert Gas
Burst Pressure
720 psi
Stripe Color
No Stripe
Material
PTFE
Weight per Foot
0.057 lb/ft
Flexibility
Flexible
Maximum Operating Pressure
180 psi
Color
White
Food Application
Food and Beverage
For Potable Water Use
Yes
Fitting Compatibility
Compression

Description

Tubing, Application Air, Beverage, Fluid, Food, Inert Gas, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 1/4 in, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 180 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.