Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, White, Shore D 50-65, 14mm I.D.

  • Mfr # 201-1600100-NT-100

  • Zoro # G306438672


product price: $1,497.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.039 in
Tensile Strength
7,000 psi
Elongation
200% to 450%
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Autoclavable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-1600100-NT-100
Zoro #
G306438672
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.039 in
Outside Diameter
16 mm
Bend Radius
4 1/4 in
Inside Diameter
14 mm
Outside Diameter Tolerance
+/-0.15
Overall Length
100 ft

Details

Item
Tubing
Tensile Strength
7,000 psi
Elongation
200% to 450%
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Autoclavable
Yes
Application
Beverage, Fluid, Food
Burst Pressure
240 psi
Flexibility
Flexible
Minimum Operating Temperature
-100 Degrees F
For Environment
High Temperature
Maximum Vacuum Pressure
28 in Hg
Vacuum Rated
Vacuum Rated
Material
PTFE
Maximum Operating Pressure
60 psi
Maximum Operating Temperature
500 Degrees F
Weight per Foot
0.069 lb/ft
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Stripe Color
No Stripe
For Fluid Type
Beverages, Gas
Clarity
Semi-Clear
Color
White
Tube Form
Coil
Food Application
Food and Beverage
Hardness
Shore D 50 to 65
System of Measurement
Metric
For Potable Water Use
Yes
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
Fitting Compatibility
Compression
Flow Application
Fluid Transfer, Food and Beverage
Coil Weight
10.2 lb
For Location
Indoor, Outdoor
Peristaltic Pump Compatible
No
Industry Application
Heat Exchangers, Laboratory, Life Science

Description

Tubing, Application Beverage, Fluid, Food, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 14 mm, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 16 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.