Zoro Homepage

Tubing, White, Shore D 50-65, 1/8" I.D.

  • Mfr # 101-0188031-NT-100

  • Zoro # G806438547


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
Tensile Strength
7,000 psi
Hardness
Shore D 50 to 65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-0188031-NT-100
Zoro #
G806438547
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Inside Diameter
1/8 in
Overall Length
100 ft
Outside Diameter
3/16 in
Outside Diameter Tolerance
+/-0.005
Bend Radius
3/4 in

Details

Item
Tubing
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
Tensile Strength
7,000 psi
Hardness
Shore D 50 to 65
Fitting Compatibility
Compression
For Environment
Chemical
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Maximum Vacuum Pressure
28 in Hg
Maximum Operating Pressure
180 psi
Burst Pressure
720 psi
Application
Air, Beverage, Fluid, Food, Inert Gas
Food Application
Food and Beverage
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
Industry Application
Instrumentation, Medical/Pharmaceutical, Semiconductor
Tube Form
Coil
Autoclavable
Yes
Minimum Operating Temperature
-100 Degrees F
Color
White
Flow Application
Chemical Transfer, Fluid Handling, Semiconductor
Flexibility
Flexible
Vacuum Rated
Vacuum Rated
For Fluid Type
Chemicals, Compressed Air/Inert Gas
System of Measurement
Inch
Peristaltic Pump Compatible
No
Clarity
Semi-Clear
Maximum Operating Temperature
500 Degrees F
For Location
Indoor, Outdoor
Weight per Foot
0.014 lb/ft
Stripe Color
No Stripe
For Potable Water Use
Yes
Material
PTFE
Coil Weight
1.4 lb

Description

Tubing, Application Air, Beverage, Fluid, Food, Inert Gas, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 1/8 in, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 180 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.