Zoro Homepage

Tubing, White, Shore D 50-65, 1/8" I.D.

  • Mfr # 101-0188031-NT-25

  • Zoro # G506438533


product price: $51.59
/ea

Key Features

Wall Thickness
0.031 in
Elongation
200% to 450%
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-0188031-NT-25
Zoro #
G506438533
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Outside Diameter
3/16 in
Outside Diameter Tolerance
+/-0.005
Overall Length
25 ft
Inside Diameter
1/8 in
Bend Radius
3/4 in

Details

Item
Tubing
Elongation
200% to 450%
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Color
White
Maximum Operating Temperature
500 Degrees F
Industry Application
Instrumentation, Medical/Pharmaceutical, Semiconductor
Tube Form
Coil
Stripe Color
No Stripe
Flow Application
Chemical Transfer, Fluid Handling, Semiconductor
Fitting Compatibility
Compression
Food Application
Food and Beverage
For Fluid Type
Chemicals, Compressed Air/Inert Gas
Maximum Operating Pressure
180 psi
Burst Pressure
720 psi
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
Flexibility
Flexible
Hardness
Shore D 50 to 65
For Location
Indoor, Outdoor
Coil Weight
0.35 lb
For Environment
Chemical
System of Measurement
Inch
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Weight per Foot
0.014 lb/ft
For Potable Water Use
Yes
Material
PTFE
Clarity
Semi-Clear
Application
Air, Beverage, Fluid, Food, Inert Gas
Autoclavable
Yes
Minimum Operating Temperature
-100 Degrees F
Maximum Vacuum Pressure
28 in Hg
Peristaltic Pump Compatible
No
Vacuum Rated
Vacuum Rated

Description

Tubing, Application Air, Beverage, Fluid, Food, Inert Gas, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 1/8 in, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 180 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.