Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, White, Shore D 50-65, 1/8" I.D.

  • Mfr # 101-0250062-NT-25

  • Zoro # G106438544


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
Vacuum Rated
Vacuum Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-0250062-NT-25
Zoro #
G106438544
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter Tolerance
+/-0.005
Bend Radius
1/2 in
Inside Diameter
1/8 in
Overall Length
25 ft
Outside Diameter
1/4 in

Details

Item
Tubing
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
Vacuum Rated
Vacuum Rated
Weight per Foot
0.034 lb/ft
Color
White
Maximum Vacuum Pressure
28 in Hg
For Fluid Type
Chemicals, Compressed Air/Inert Gas
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
Maximum Operating Pressure
290 psi
Fitting Compatibility
Compression
Tube Form
Coil
Flexibility
Flexible
Maximum Operating Temperature
500 Degrees F
Flow Application
Chemical Transfer, Fluid Handling, Semiconductor
Application
Air, Beverage, Fluid, Food, Inert Gas
Coil Weight
0.85 lb
Food Application
Food and Beverage
Hardness
Shore D 50 to 65
For Location
Indoor, Outdoor
Autoclavable
Yes
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Material
PTFE
System of Measurement
Inch
For Environment
Chemical
Stripe Color
No Stripe
Clarity
Semi-Clear
Industry Application
Instrumentation, Medical/Pharmaceutical, Semiconductor
For Potable Water Use
Yes
Burst Pressure
1,160 psi
Peristaltic Pump Compatible
No
Minimum Operating Temperature
-100 Degrees F

Description

Tubing, Application Air, Beverage, Fluid, Food, Inert Gas, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 1/8 in, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.