Zoro Homepage

Tubing, White, Shore D 50-65, 3/16" I.D.

  • Mfr # 101-0312062-NT-25

  • Zoro # G406438541


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
Tensile Strength
7,000 psi
Tube Form
Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-0312062-NT-25
Zoro #
G406438541
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Overall Length
25 ft
Inside Diameter
3/16 in
Outside Diameter Tolerance
+/-0.005
Outside Diameter
1/4 in
Bend Radius
7/8 in

Details

Item
Tubing
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
Tensile Strength
7,000 psi
Tube Form
Coil
For Potable Water Use
Yes
Maximum Operating Pressure
222 psi
Application
Air, Beverage, Fluid, Food, Inert Gas
Clarity
Semi-Clear
Fitting Compatibility
Compression
Stripe Color
No Stripe
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
For Environment
Chemical
Color
White
Flow Application
Chemical Transfer, Fluid Handling, Semiconductor
Weight per Foot
0.068 lb/ft
Burst Pressure
888 psi
For Location
Indoor, Outdoor
Minimum Operating Temperature
-100 Degrees F
Flexibility
Flexible
For Fluid Type
Chemicals, Compressed Air/Inert Gas
Coil Weight
1.15 lb
Industry Application
Instrumentation, Medical/Pharmaceutical, Semiconductor
System of Measurement
Inch
Autoclavable
Yes
Material
PTFE
Hardness
Shore D 50 to 65
Maximum Vacuum Pressure
28 in Hg
Food Application
Food and Beverage
Maximum Operating Temperature
500 Degrees F
Peristaltic Pump Compatible
No
Vacuum Rated
Vacuum Rated
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Description

Tubing, Application Air, Beverage, Fluid, Food, Inert Gas, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 3/16 in, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 222 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.