Zoro Homepage

Tubing, White, Shore D 50-65, 3/32" I.D.

  • Mfr # 101-0156031-NT-100

  • Zoro # G606438549


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Elongation
200% to 450%
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Tensile Strength
7,000 psi
Flow Application
Fluid Transfer, Food and Beverage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-0156031-NT-100
Zoro #
G606438549
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Overall Length
100 ft
Outside Diameter
5/32 in
Inside Diameter
3/32 in
Outside Diameter Tolerance
+/-0.005
Bend Radius
5/8 in

Details

Item
Tubing
Elongation
200% to 450%
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Tensile Strength
7,000 psi
Flow Application
Fluid Transfer, Food and Beverage
Stripe Color
No Stripe
Flexibility
Flexible
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
For Environment
High Temperature
Material
PTFE
Fitting Compatibility
Compression
Minimum Operating Temperature
-100 Degrees F
For Potable Water Use
Yes
For Location
Indoor, Outdoor
Peristaltic Pump Compatible
No
For Fluid Type
Beverages, Gas
Industry Application
Heat Exchangers, Laboratory, Life Science
Maximum Operating Pressure
220 psi
Food Application
Food and Beverage
Hardness
Shore D 50 to 65
Application
Beverage, Fluid, Food
Maximum Operating Temperature
500 Degrees F
Autoclavable
Yes
Color
White
Clarity
Semi-Clear
Maximum Vacuum Pressure
28 in Hg
Burst Pressure
880 psi
Coil Weight
1.1 lb
System of Measurement
Inch
Vacuum Rated
Vacuum Rated
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Weight per Foot
0.011 lb/ft
Tube Form
Coil

Description

Tubing, Application Beverage, Fluid, Food, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 3/32 in, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 220 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5/32 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.