Zoro Homepage

Tubing, White, Shore D 50-65, 3/4" I.D.

  • Mfr # 101-0830040-NT-100

  • Zoro # G906438539


product price: $837.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Wall Thickness
0.04 in
Elongation
200% to 450%
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Clarity
Semi-Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-0830040-NT-100
Zoro #
G906438539
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Outside Diameter Tolerance
+/-0.014
Overall Length
100 ft
Outside Diameter
27/32 in
Bend Radius
8 in
Inside Diameter
3/4 in

Details

Item
Tubing
Elongation
200% to 450%
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Clarity
Semi-Clear
Maximum Operating Pressure
45 psi
For Fluid Type
Chemicals, Compressed Air/Inert Gas
Fitting Compatibility
Compression
Burst Pressure
180 psi
Tube Form
Coil
Food Application
Food and Beverage
For Location
Indoor, Outdoor
Application
Air, Beverage, Fluid, Food, Inert Gas
Weight per Foot
0.093 lb/ft
Maximum Operating Temperature
500 Degrees F
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
For Potable Water Use
Yes
Maximum Vacuum Pressure
28 in Hg
Vacuum Rated
Vacuum Rated
System of Measurement
Inch
Autoclavable
Yes
Industry Application
Instrumentation, Medical/Pharmaceutical, Semiconductor
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Coil Weight
9.3 lb
Hardness
Shore D 50 to 65
Color
White
Peristaltic Pump Compatible
No
For Environment
Chemical
Stripe Color
No Stripe
Material
PTFE
Minimum Operating Temperature
-100 Degrees F
Flexibility
Flexible
Flow Application
Chemical Transfer, Fluid Handling, Semiconductor

Description

Tubing, Application Air, Beverage, Fluid, Food, Inert Gas, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 3/4 in, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 45 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 27/32 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.