Zoro Homepage

Tubing, White, Shore D 50-65, 3mm I.D.

  • Mfr # 201-0500100-NT-100

  • Zoro # G406438664


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.039 in
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
For Potable Water Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-0500100-NT-100
Zoro #
G406438664
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.039 in
Outside Diameter
5 mm
Bend Radius
3/4 in
Outside Diameter Tolerance
+/-0.11
Overall Length
100 ft
Inside Diameter
3 mm

Details

Item
Tubing
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
For Potable Water Use
Yes
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Color
White
Hardness
Shore D 50 to 65
Application
Beverage, Fluid, Food
Vacuum Rated
Vacuum Rated
Maximum Operating Pressure
220 psi
Maximum Vacuum Pressure
28 in Hg
Industry Application
Heat Exchangers, Laboratory, Life Science
Coil Weight
2.7 lb
For Location
Indoor, Outdoor
Weight per Foot
0.018 lb/ft
Flow Application
Fluid Transfer, Food and Beverage
Material
PTFE
Minimum Operating Temperature
-100 Degrees F
Peristaltic Pump Compatible
No
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
Flexibility
Flexible
Tube Form
Coil
Autoclavable
Yes
Fitting Compatibility
Compression
For Environment
High Temperature
Food Application
Food and Beverage
Burst Pressure
880 psi
Maximum Operating Temperature
500 Degrees F
System of Measurement
Metric
Clarity
Semi-Clear
For Fluid Type
Beverages, Gas
Stripe Color
No Stripe

Description

Tubing, Application Beverage, Fluid, Food, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 3 mm, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 220 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 5 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.