Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, White, Shore D 50-65, 4mm I.D.

  • Mfr # 201-0600100-NT-50

  • Zoro # G906438621


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.039 in
Elongation
200% to 450%
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Hardness
Shore D 50 to 65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201-0600100-NT-50
Zoro #
G906438621
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.039 in
Outside Diameter
6 mm
Overall Length
50 ft
Outside Diameter Tolerance
+/-0.13
Bend Radius
1 in
Inside Diameter
4 mm

Details

Item
Tubing
Elongation
200% to 450%
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Hardness
Shore D 50 to 65
Peristaltic Pump Compatible
No
Maximum Operating Temperature
500 Degrees F
Maximum Operating Pressure
180 psi
For Environment
High Temperature
For Fluid Type
Beverages, Gas
Clarity
Semi-Clear
Burst Pressure
720 psi
Stripe Color
No Stripe
Weight per Foot
0.023 lb/ft
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Tube Form
Coil
Vacuum Rated
Vacuum Rated
Color
White
Minimum Operating Temperature
-100 Degrees F
Flow Application
Fluid Transfer, Food and Beverage
For Potable Water Use
Yes
System of Measurement
Metric
Maximum Vacuum Pressure
28 in Hg
Coil Weight
1.7 lb
For Location
Indoor, Outdoor
Material
PTFE
Flexibility
Flexible
Food Application
Food and Beverage
Fitting Compatibility
Compression
Autoclavable
Yes
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
Industry Application
Heat Exchangers, Laboratory, Life Science
Application
Beverage, Fluid, Food

Description

Tubing, Application Beverage, Fluid, Food, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 4 mm, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 180 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 6 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.