Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, White, Shore D 50-65, 5/16" I.D.

  • Mfr # 101-0375031-NT-25

  • Zoro # G906438508


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Elongation
200% to 450%
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Minimum Operating Temperature
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-0375031-NT-25
Zoro #
G906438508
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Bend Radius
2 3/4 in
Outside Diameter Tolerance
+/-0.005
Overall Length
25 ft
Outside Diameter
3/8 in
Inside Diameter
5/16 in

Details

Item
Tubing
Elongation
200% to 450%
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Minimum Operating Temperature
-100 Degrees F
Industry Application
Instrumentation, Medical/Pharmaceutical, Semiconductor
Tube Form
Coil
Flow Application
Chemical Transfer, Fluid Handling, Semiconductor
Coil Weight
0.8 lb
For Location
Indoor, Outdoor
Burst Pressure
320 psi
Flexibility
Flexible
Peristaltic Pump Compatible
No
Fitting Compatibility
Compression
Material
PTFE
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
For Fluid Type
Chemicals, Compressed Air/Inert Gas
Application
Air, Beverage, Fluid, Food, Inert Gas
System of Measurement
Inch
Hardness
Shore D 50 to 65
Vacuum Rated
Vacuum Rated
Maximum Operating Pressure
80 psi
Weight per Foot
0.032 lb/ft
Maximum Operating Temperature
500 Degrees F
For Environment
Chemical
Clarity
Semi-Clear
Food Application
Food and Beverage
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Stripe Color
No Stripe
Maximum Vacuum Pressure
28 in Hg
For Potable Water Use
Yes
Autoclavable
Yes
Color
White

Description

Tubing, Application Air, Beverage, Fluid, Food, Inert Gas, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 5/16 in, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.