Zoro Homepage

Tubing, White, Shore D 50-65, 5/32" I.D.

  • Mfr # 101-0250047-NT-100

  • Zoro # G306438580


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.047 in
Elongation
200% to 450%
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
For Potable Water Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-0250047-NT-100
Zoro #
G306438580
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.047 in
Overall Length
100 ft
Inside Diameter
5/32 in
Outside Diameter Tolerance
+/-0.005
Outside Diameter
1/4 in
Bend Radius
5/8 in

Details

Item
Tubing
Elongation
200% to 450%
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
For Potable Water Use
Yes
Burst Pressure
840 psi
Maximum Operating Pressure
210 psi
Autoclavable
Yes
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
Hardness
Shore D 50 to 65
Color
White
Maximum Vacuum Pressure
28 in Hg
For Fluid Type
Chemicals, Compressed Air/Inert Gas
Coil Weight
2.8 lb
Material
PTFE
Industry Application
Instrumentation, Medical/Pharmaceutical, Semiconductor
Stripe Color
No Stripe
Application
Air, Beverage, Fluid, Food, Inert Gas
Vacuum Rated
Vacuum Rated
System of Measurement
Inch
Flexibility
Flexible
Maximum Operating Temperature
500 Degrees F
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
For Environment
Chemical
Minimum Operating Temperature
-100 Degrees F
Fitting Compatibility
Compression
Food Application
Food and Beverage
For Location
Indoor, Outdoor
Peristaltic Pump Compatible
No
Clarity
Semi-Clear
Tube Form
Coil
Flow Application
Chemical Transfer, Fluid Handling, Semiconductor
Weight per Foot
0.028 lb/ft

Description

Tubing, Application Air, Beverage, Fluid, Food, Inert Gas, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 5/32 in, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 210 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.