Zoro Homepage

Tubing, White, Shore D 50-65, 5/32" I.D.

  • Mfr # 101-0250047-NT-25

  • Zoro # G206438574


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.047 in
Elongation
200% to 450%
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Outside Diameter Tolerance
+/-0.005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-0250047-NT-25
Zoro #
G206438574
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.047 in
Outside Diameter Tolerance
+/-0.005
Outside Diameter
1/4 in
Bend Radius
5/8 in
Inside Diameter
5/32 in
Overall Length
25 ft

Details

Item
Tubing
Elongation
200% to 450%
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Hardness
Shore D 50 to 65
Coil Weight
0.7 lb
Maximum Operating Pressure
210 psi
For Environment
Chemical
Stripe Color
No Stripe
Fitting Compatibility
Compression
Autoclavable
Yes
Material
PTFE
Tube Form
Coil
Flexibility
Flexible
For Location
Indoor, Outdoor
Maximum Vacuum Pressure
28 in Hg
System of Measurement
Inch
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
Minimum Operating Temperature
-100 Degrees F
Vacuum Rated
Vacuum Rated
Clarity
Semi-Clear
Flow Application
Chemical Transfer, Fluid Handling, Semiconductor
Weight per Foot
0.028 lb/ft
For Potable Water Use
Yes
Peristaltic Pump Compatible
No
Maximum Operating Temperature
500 Degrees F
Color
White
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
For Fluid Type
Chemicals, Compressed Air/Inert Gas
Industry Application
Instrumentation, Medical/Pharmaceutical, Semiconductor
Burst Pressure
840 psi
Food Application
Food and Beverage
Application
Air, Beverage, Fluid, Food, Inert Gas

Description

Tubing, Application Air, Beverage, Fluid, Food, Inert Gas, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 5/32 in, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 210 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.