Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, White, Shore D 50-65, 5/8" I.D.

  • Mfr # 101-0750062-NT-100

  • Zoro # G706438555


product price: $1,776.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Tensile Strength
7,000 psi
Elongation
200% to 450%
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-0750062-NT-100
Zoro #
G706438555
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Bend Radius
6 in
Inside Diameter
5/8 in
Outside Diameter Tolerance
+/-0.01
Overall Length
100 ft
Outside Diameter
3/4 in

Details

Item
Tubing
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Tensile Strength
7,000 psi
Elongation
200% to 450%
System of Measurement
Inch
Vacuum Rated
Vacuum Rated
Burst Pressure
320 psi
Weight per Foot
0.126 lb/ft
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
Flexibility
Flexible
Industry Application
Instrumentation, Medical/Pharmaceutical, Semiconductor
For Location
Indoor, Outdoor
Color
White
Minimum Operating Temperature
-100 Degrees F
Maximum Operating Pressure
80 psi
For Fluid Type
Chemicals, Compressed Air/Inert Gas
Flow Application
Chemical Transfer, Fluid Handling, Semiconductor
Tube Form
Coil
Clarity
Semi-Clear
For Environment
Chemical
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Coil Weight
12.6 lb
Peristaltic Pump Compatible
No
For Potable Water Use
Yes
Maximum Vacuum Pressure
28 in Hg
Food Application
Food and Beverage
Autoclavable
Yes
Hardness
Shore D 50 to 65
Application
Air, Beverage, Fluid, Food, Inert Gas
Maximum Operating Temperature
500 Degrees F
Fitting Compatibility
Compression
Stripe Color
No Stripe
Material
PTFE

Description

Tubing, Application Air, Beverage, Fluid, Food, Inert Gas, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 5/8 in, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.