Zoro Homepage

Tubing, White, Shore D 50-65, 5mm I.D.

  • Mfr # 201-0700100-NT-100

  • Zoro # G306438603


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.039 in
Elongation
200% to 450%
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Tensile Strength
7,000 psi
Stripe Color
No Stripe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-0700100-NT-100
Zoro #
G306438603
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.039 in
Bend Radius
2 in
Inside Diameter
5 mm
Outside Diameter
7 mm
Overall Length
100 ft
Outside Diameter Tolerance
+/-0.13

Details

Item
Tubing
Elongation
200% to 450%
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Tensile Strength
7,000 psi
Stripe Color
No Stripe
System of Measurement
Metric
For Environment
High Temperature
Peristaltic Pump Compatible
No
Maximum Operating Pressure
150 psi
Fitting Compatibility
Compression
Application
Beverage, Fluid, Food
Hardness
Shore D 50 to 65
Vacuum Rated
Vacuum Rated
For Location
Indoor, Outdoor
Industry Application
Heat Exchangers, Laboratory, Life Science
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-100 Degrees F
Food Application
Food and Beverage
Tube Form
Coil
Weight per Foot
0.027 lb/ft
Color
White
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
For Potable Water Use
Yes
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Coil Weight
4.7 lb
For Fluid Type
Beverages, Gas
Autoclavable
Yes
Flow Application
Fluid Transfer, Food and Beverage
Maximum Vacuum Pressure
28 in Hg
Flexibility
Flexible
Burst Pressure
520 psi
Material
PTFE
Clarity
Semi-Clear

Description

Tubing, Application Beverage, Fluid, Food, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 5 mm, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 7 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.