Zoro Homepage

Tubing, White, Shore D 50-65, 6mm I.D.

  • Mfr # 201-0800100-NT-100

  • Zoro # G206438642


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.039 in
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Tensile Strength
7,000 psi
Elongation
200% to 450%
For Potable Water Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-0800100-NT-100
Zoro #
G206438642
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.039 in
Inside Diameter
6 mm
Outside Diameter
8 mm
Overall Length
100 ft
Outside Diameter Tolerance
+/-0.13
Bend Radius
2 in

Details

Item
Tubing
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Tensile Strength
7,000 psi
Elongation
200% to 450%
For Potable Water Use
Yes
System of Measurement
Metric
Application
Beverage, Fluid, Food
Stripe Color
No Stripe
Maximum Vacuum Pressure
28 in Hg
Food Application
Food and Beverage
Color
White
For Fluid Type
Beverages, Gas
Fitting Compatibility
Compression
Clarity
Semi-Clear
Maximum Operating Pressure
130 psi
Coil Weight
4.8 lb
Weight per Foot
0.032 lb/ft
For Environment
High Temperature
Burst Pressure
520 psi
Tube Form
Coil
Flexibility
Flexible
Hardness
Shore D 50 to 65
Material
PTFE
Autoclavable
Yes
Maximum Operating Temperature
500 Degrees F
Flow Application
Fluid Transfer, Food and Beverage
Peristaltic Pump Compatible
No
Industry Application
Heat Exchangers, Laboratory, Life Science
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Minimum Operating Temperature
-100 Degrees F
Vacuum Rated
Vacuum Rated
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
For Location
Indoor, Outdoor

Description

Tubing, Application Beverage, Fluid, Food, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 6 mm, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 130 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 8 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.