Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, White, Shore D 50-65, 6mm I.D.

  • Mfr # 201-0800100-NT-50

  • Zoro # G706438623


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.039 in
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
Tensile Strength
7,000 psi
Burst Pressure
520 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-0800100-NT-50
Zoro #
G706438623
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.039 in
Outside Diameter
8 mm
Outside Diameter Tolerance
+/-0.13
Bend Radius
2 in
Inside Diameter
6 mm
Overall Length
50 ft

Details

Item
Tubing
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
Tensile Strength
7,000 psi
Burst Pressure
520 psi
Tube Form
Coil
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-100 Degrees F
Clarity
Semi-Clear
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Coil Weight
2.4 lb
For Location
Indoor, Outdoor
Flow Application
Fluid Transfer, Food and Beverage
Flexibility
Flexible
Color
White
Maximum Vacuum Pressure
28 in Hg
Maximum Operating Pressure
130 psi
Application
Beverage, Fluid, Food
Peristaltic Pump Compatible
No
For Environment
High Temperature
For Potable Water Use
Yes
Weight per Foot
0.032 lb/ft
System of Measurement
Metric
Industry Application
Heat Exchangers, Laboratory, Life Science
Hardness
Shore D 50 to 65
For Fluid Type
Beverages, Gas
Stripe Color
No Stripe
Vacuum Rated
Vacuum Rated
Food Application
Food and Beverage
Autoclavable
Yes
Material
PTFE
Fitting Compatibility
Compression

Description

Tubing, Application Beverage, Fluid, Food, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 6 mm, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 130 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 8 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.