Zoro Homepage

Tubing, White, Shore D 50-65, 7/16" I.D.

  • Mfr # 101-0500031-NT-25

  • Zoro # G006438538


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Tensile Strength
7,000 psi
Elongation
200% to 450%
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Hardness
Shore D 50 to 65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-0500031-NT-25
Zoro #
G006438538
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Inside Diameter
7/16 in
Bend Radius
4 in
Outside Diameter
1/2 in
Outside Diameter Tolerance
+/-0.006
Overall Length
25 ft

Details

Item
Tubing
Tensile Strength
7,000 psi
Elongation
200% to 450%
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Hardness
Shore D 50 to 65
Maximum Vacuum Pressure
28 in Hg
Food Application
Food and Beverage
Maximum Operating Temperature
500 Degrees F
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
Industry Application
Instrumentation, Medical/Pharmaceutical, Semiconductor
Application
Air, Beverage, Fluid, Food, Inert Gas
Fitting Compatibility
Compression
Vacuum Rated
Vacuum Rated
Minimum Operating Temperature
-100 Degrees F
Tube Form
Coil
Clarity
Semi-Clear
Burst Pressure
240 psi
For Fluid Type
Chemicals, Compressed Air/Inert Gas
Color
White
Maximum Operating Pressure
60 psi
Autoclavable
Yes
For Potable Water Use
Yes
Stripe Color
No Stripe
Flexibility
Flexible
For Location
Indoor, Outdoor
Peristaltic Pump Compatible
No
System of Measurement
Inch
Material
PTFE
Flow Application
Chemical Transfer, Fluid Handling, Semiconductor
Coil Weight
1.08 lb
For Environment
Chemical
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Weight per Foot
0.043 lb/ft

Description

Tubing, Application Air, Beverage, Fluid, Food, Inert Gas, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 7/16 in, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.