Zoro Homepage

Tubing, White, Shore D 50-65, 7/16" I.D.

  • Mfr # 101-0563062-NT-100

  • Zoro # G906438560


product price: $1,289.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Tensile Strength
7,000 psi
Elongation
200% to 450%
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-0563062-NT-100
Zoro #
G906438560
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter
9/16 in
Bend Radius
2 3/4 in
Outside Diameter Tolerance
+/-0.007
Overall Length
100 ft
Inside Diameter
7/16 in

Details

Item
Tubing
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Tensile Strength
7,000 psi
Elongation
200% to 450%
System of Measurement
Inch
For Fluid Type
Chemicals, Compressed Air/Inert Gas
Food Application
Food and Beverage
Maximum Operating Pressure
110 psi
For Potable Water Use
Yes
Hardness
Shore D 50 to 65
Industry Application
Instrumentation, Medical/Pharmaceutical, Semiconductor
Material
PTFE
Burst Pressure
440 psi
Autoclavable
Yes
Weight per Foot
0.092 lb/ft
Coil Weight
9.2 lb
Color
White
For Location
Indoor, Outdoor
Maximum Vacuum Pressure
28 in Hg
Vacuum Rated
Vacuum Rated
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
Tube Form
Coil
Application
Air, Beverage, Fluid, Food, Inert Gas
Stripe Color
No Stripe
Clarity
Semi-Clear
Flexibility
Flexible
Fitting Compatibility
Compression
Flow Application
Chemical Transfer, Fluid Handling, Semiconductor
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Minimum Operating Temperature
-100 Degrees F
For Environment
Chemical
Maximum Operating Temperature
500 Degrees F
Peristaltic Pump Compatible
No

Description

Tubing, Application Air, Beverage, Fluid, Food, Inert Gas, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 7/16 in, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 110 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 9/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.