Zoro Homepage

Tubing, White, Shore D 50-65, 7mm I.D.

  • Mfr # 201-0900100-NT-100

  • Zoro # G406438602


product price: $715.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.039 in
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
Autoclavable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-0900100-NT-100
Zoro #
G406438602
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.039 in
Overall Length
100 ft
Inside Diameter
7 mm
Outside Diameter
9 mm
Bend Radius
2 1/4 in
Outside Diameter Tolerance
+/-0.13

Details

Item
Tubing
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
Autoclavable
Yes
System of Measurement
Metric
Food Application
Food and Beverage
Maximum Operating Temperature
500 Degrees F
Hardness
Shore D 50 to 65
Maximum Vacuum Pressure
28 in Hg
Stripe Color
No Stripe
Burst Pressure
440 psi
Coil Weight
5.5 lb
For Potable Water Use
Yes
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
Clarity
Semi-Clear
For Fluid Type
Beverages, Gas
For Environment
High Temperature
Flexibility
Flexible
Industry Application
Heat Exchangers, Laboratory, Life Science
Flow Application
Fluid Transfer, Food and Beverage
Maximum Operating Pressure
110 psi
Color
White
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Tube Form
Coil
Peristaltic Pump Compatible
No
Minimum Operating Temperature
-100 Degrees F
Material
PTFE
Vacuum Rated
Vacuum Rated
For Location
Indoor, Outdoor
Application
Beverage, Fluid, Food
Weight per Foot
0.037 lb/ft
Fitting Compatibility
Compression

Description

Tubing, Application Beverage, Fluid, Food, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 7 mm, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 110 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 9 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.