Zoro Homepage

Tubing, White, Shore D 50-65, 8mm I.D.

  • Mfr # 201-1000100-NT-100

  • Zoro # G606438686


product price: $747.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.039 in
Elongation
200% to 450%
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-1000100-NT-100
Zoro #
G606438686
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.039 in
Inside Diameter
8 mm
Overall Length
100 ft
Outside Diameter Tolerance
+/-0.13
Bend Radius
2 1/2 in
Outside Diameter
10 mm

Details

Item
Tubing
Elongation
200% to 450%
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
For Environment
High Temperature
Clarity
Semi-Clear
System of Measurement
Metric
Hardness
Shore D 50 to 65
Flexibility
Flexible
Autoclavable
Yes
Vacuum Rated
Vacuum Rated
Stripe Color
No Stripe
Maximum Operating Temperature
500 Degrees F
Burst Pressure
400 psi
Application
Beverage, Fluid, Food
Maximum Operating Pressure
100 psi
For Fluid Type
Beverages, Gas
Industry Application
Heat Exchangers, Laboratory, Life Science
Material
PTFE
For Location
Indoor, Outdoor
Coil Weight
6.1 lb
Peristaltic Pump Compatible
No
For Potable Water Use
Yes
Fitting Compatibility
Compression
Food Application
Food and Beverage
Weight per Foot
0.041 lb/ft
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Tube Form
Coil
Color
White
Flow Application
Fluid Transfer, Food and Beverage
Maximum Vacuum Pressure
28 in Hg
Minimum Operating Temperature
-100 Degrees F

Description

Tubing, Application Beverage, Fluid, Food, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 8 mm, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 10 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.