Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, White, Shore D 50-65, 8mm I.D.

  • Mfr # 201-1000100-NT-50

  • Zoro # G606438624


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.039 in
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
For Potable Water Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-1000100-NT-50
Zoro #
G606438624
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.039 in
Overall Length
50 ft
Outside Diameter Tolerance
+/-0.13
Inside Diameter
8 mm
Outside Diameter
10 mm
Bend Radius
2 1/2 in

Details

Item
Tubing
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
For Potable Water Use
Yes
For Fluid Type
Beverages, Gas
Clarity
Semi-Clear
Autoclavable
Yes
Food Application
Food and Beverage
Vacuum Rated
Vacuum Rated
Burst Pressure
400 psi
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
For Environment
High Temperature
Coil Weight
3.05 lb
Minimum Operating Temperature
-100 Degrees F
System of Measurement
Metric
Tube Form
Coil
Fitting Compatibility
Compression
Maximum Operating Temperature
500 Degrees F
Flow Application
Fluid Transfer, Food and Beverage
Industry Application
Heat Exchangers, Laboratory, Life Science
Peristaltic Pump Compatible
No
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Stripe Color
No Stripe
Flexibility
Flexible
Color
White
Application
Beverage, Fluid, Food
Maximum Vacuum Pressure
28 in Hg
For Location
Indoor, Outdoor
Material
PTFE
Hardness
Shore D 50 to 65
Weight per Foot
0.041 lb/ft
Maximum Operating Pressure
100 psi

Description

Tubing, Application Beverage, Fluid, Food, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 8 mm, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 10 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.