Tubing, Yellow, Overall 100 ft L

  • Mfr # 95U-8-090-YEL-0100

  • Zoro # G306438665


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.09 in
Application
Air, Water
Material
Polyurethane
Color
Yellow
Burst Pressure
510 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-8-090-YEL-0100
Zoro #
G306438665
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Overall Length
100 ft
Outside Diameter
1/2 in
Inside Diameter
5/16 in

Details

Application
Air, Water
Material
Polyurethane
Color
Yellow
Burst Pressure
510 psi
Item
Tubing
Beverage, Food, and Water Compatibility
Potable Water
Minimum Operating Temperature
-40 Degrees F
Weight per Foot
0.059 lb/ft
Food Application
Beverage
Fitting Compatibility
Compression, Push-to-Connect
For Fluid Type
Air, Water
System of Measurement
Inch
Tube Form
Coil
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Vacuum Rated
Vacuum Rated
For Location
Indoor, Outdoor
Coil Weight
6.9 lb
Jacket Color
No Jacket
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Flexibility
Flexible
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Stripe Color
No Stripe
Maximum Operating Pressure
170 psi @ 180 Degrees F
Reinforcement
Not Reinforced
Maximum Operating Temperature
180 Degrees F
Clarity
Opaque
Autoclavable
No
Features
Hydrolytic Stability
Hardness
Shore A 90 to 95
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Yellow, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.