Tubing, Yellow, Overall 50 ft L

  • Mfr # N-4-035-YEL-050

  • Zoro # G611220252


product price: $67.49
/ea

Key Features

Wall Thickness
0.035 in
Color
Yellow
Burst Pressure
1,000 psi
Material
Nylon
Outside Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-4-035-YEL-050
Zoro #
G611220252
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.035 in
Outside Diameter
1/4 in
Inside Diameter
3/16 in
Overall Length
50 ft
Bend Radius
22/25 in

Details

Color
Yellow
Burst Pressure
1,000 psi
Item
Tubing
Material
Nylon
Minimum Operating Temperature
-65 Degrees F
For Location
Indoor, Outdoor
System of Measurement
Inch
Maximum Operating Temperature
200 Degrees F
Industry Application
Machine Tools, Pneumatics, Robotics
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Food and Beverage Compatibility
Potable Water
Hardness
Shore D 62
Petroleum Product Compatibility
Lubricants
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Jacket Color
No Jacket
Weight per Foot
0.011 lb/ft
Stripe Color
No Stripe
Autoclavable
No
Maximum Operating Pressure
250 psi @ 200 Degrees F
Reinforcement
Not Reinforced
For Environment
Chemical
Tube Form
Coil
Fitting Compatibility
Compression, Push-to-Connect
Flexibility
Flexible
Resistance Properties
Abrasion Resistant, Chemical Resistant
Features
High-Grade Polyamide Resins for Strength and Flexibility
Clarity
Opaque
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Yellow, Hardness Shore D 62, Inside Diameter 3/16 in, Jacket Color No Jacket, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced, Wall Thickness 0.035 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.