This item is Discontinued.

No Product Image Available

Two-piece field attachable style fitting 20-F-S-SAE 45-STR (Discontinued)

  • Mfr # 20820-4-4
  • Zoro # G709819474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20820-4-4
Zoro #
G709819474
UPC #
-
Country of Origin
United States

Description

Parker's 20 series fittings are a two-piece field attachable style fitting which enables you to quickly and easily make hose assemblies right on the job site without special tools. The fitting series when coupled with Parker's No-Skive hose provides convenience and shorter assembly time. The 20 series fittings are compatible with transportation, liquefied petroleum gas and marine fuel & brake engine hoses. The 20 series fittings are available from 3/16'' to 2-3/8'' in a wide variety of end configurations. Markets: - Transportation - Military - Agriculture - Material Handling - Marine Features/Benefits: - Can be assembled in field with wrenches - Imperial HEX - Wide range of end configurations - No-Skive technology offers easy, efficient, and safe production processes Applications: - Petroleum base hydraulic fluids and lubricating oils - Gasoline - Ethanol blends - Diesel fuels - Liquefied petroleum gas LPG - Antifreeze solutions Compatible Hoses: - 201 - 206 - 266 - 221FR - SS25UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.