Union, 316 SS, 1 in Pipe Size, Male SAE
Mfr # 16 F5OHAO-SS
Zoro # G100689775
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Standards
ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514
Hex Size
1 1/2 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16 F5OHAO-SS
Zoro #
G100689775
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 in
Overall Length
2 7/16 in
Fitting Side B Outside Diameter
1 5/16 in
Fitting Side A Outside Diameter
1 5/16 in
Fitting Side B Nominal Pipe Size
1 in
Details
Specific Fitting Shape
Union
Pipe Fitting Material
Stainless Steel
Item
Union
Standards
ANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514
Color
Silver
Application
Hydraulic Fluid
Fitting Side A Type
SAE
Fitting Side A Gender
Male
Seal Material
Nitrile
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
No
Material Grade
316
Maximum Operating Pressure
4,000 psi
Fitting Side B Type
SAE
Includes Seal
Yes
Description
Union, Stainless Steel, 316, 1 in, Male, Threaded, 1 5/16 in, 1 in, Male, Threaded, 1 5/16 in, 4,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.