Zoro Homepage

Union, Brass, Comp. 1/2 in, FBSPP 3/4 in

  • Mfr # 62RB-8

  • Zoro # G705653157


product price: $45.29
/ea

Key Features

Specific Fitting Shape
Straight Union
System of Measurement
Imperial
Fitting Shape
Union
Fitting Material
Brass
Maximum Operating Pressure
400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62RB-8
Zoro #
G705653157
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side B Tube Outer Diameter
3/8 in
Hex Size
1 1/8 in
Overall Length
3 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Description

Compression Fitting Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade CA360, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 3 in, Specific Fitting Shape Straight Union, Compatible Fitting Brands Parker Hannifin, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.