Union, Brass, Flared1/2", Flared1/4", PK10

  • Mfr # 42F-8-4
  • Zoro # G1967585
product price: 
$
57.99
/pk of 10, $5.80/ea

Key Features

Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Straight Reducing Connector
Tube Size
1/2 in x 1/4 in
Pipe Size - Pipe Fitting
3/4 in -16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
42F-8-4
Zoro #
G1967585
UPC #
-
Country of Origin
United States
Item
Flared Fitting Union
Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Straight Reducing Connector
Specific Pipe Fitting Shape
Reducing Union
Pipe Fitting Connection Type
Tube
Max. Pressure
450 to 2800 psi
Basic Pipe Fitting Shape
Reducer
Basic Pipe Fitting Material
Metal
Temp. Range
-65 Degrees to 250 Degrees F
Maximum Operating Temperature
250 Degrees F
Fitting Side B Connection Type
Flared
Flare Angle
45 Degrees
Minimum Operating Temperature
-65 Degrees F
Fitting Material
Brass
Application
Natural Gases, LP Gases
Maximum Operating Pressure
750 psi
Fitting Side A Connection Type
Flared
Standards
SAE J512, SAE J513
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Fitting Shape
Union
Connector Type
Reducer, Union
Fitting Side 1 Connection Type
Flared
Operating Temperature - Minimum
-65 Degrees F
Operating Temperature - Maximum
250 Degrees F
Fitting Features
Rigid
Operating Pressure - Maximum
750 psi
Fitting Side 2 Connection Type
Flared
Material Grade
CA360
Product Type
Flared Fitting Adapter
For Media Type
Gases

Dimensions

Tube Size
1/2 in x 1/4 in
Pipe Size - Pipe Fitting
3/4 in -16
Flare Thread Size
7/16-20
Pipe Size (Fittings)
3/4"-16
Hex Size
3/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Overall Length
1 17/32 in
Fitting Thread Size
7/16"-20
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Wire Rope Length
1 17/32 in
Length
1 17/32 in

Description

Flared Fitting Union, Fitting Material Brass, Flare Angle 45 Degrees , Application Natural Gases, LP Gases, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Thread Size 7/16 In.-20, Hex Size 3/4 in, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 17/32 in, Specific Fitting Shape Straight Reducing Connector

Restrictions

Ratings & reviews