Shop PARKER

Union, Comp. 3/8 in, Comp. 1/2 in

  • Mfr # 6BC6-316
  • Zoro # G2631352

product price: 
$
53.75
/ea

Key Features

Hex Size
3/4 in
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Basic Pipe Fitting Shape
Union
Tube Fitting Material
316 Stainless Steel
Tube Size
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6BC6-316
Zoro #
G2631352
UPC #
-
Country of Origin
United States
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Basic Pipe Fitting Shape
Union
Tube Fitting Material
316 Stainless Steel
Temp. Range
-425 Degrees to 1,200 Degrees F
Basic Pipe Fitting Material
Metal
Fitting Connection Type
A-LOK(R) x A-LOK(R)
Specific Fitting Shape
Straight Bulkhead Union
Pipe Fitting Connection Type
A-LOK(R) x A-LOK(R)
Specific Pipe Fitting Shape
Bulkhead Union
Item
Compression Fitting Union
Compatible Tube Material
Stainless Steel
Minimum Operating Temperature
255 Degrees C
System of Measurement
Imperial
Fitting Side B Connection Type
Compression
Compatible Fitting Brands
Parker A-LOK
Maximum Operating Temperature
649 Degrees C
Fitting Side A Connection Type
Compression
Fitting Material
Stainless Steel
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Material Grade
316
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Maximum Operating Pressure
6,600 psi
Fitting Shape
Union
Sub-Category
Unions
Connection
Tube
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
255 Degrees C
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
Compression
Fitting Features
Rigid
Connector Type
Union
For Media Type
Fuels, Gases, Oils
Operating Temperature - Maximum
649 Degrees C
Operating Pressure - Maximum
6,600 psi

Dimensions

Hex Size
3/4 in
Tube Size
3/8 in
Compression Thread Size
9/16-20
Overall Length
2 15/32 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Thread Size A
9/16-20
Thread Size B
9/16-20
Thread Size
9/16-20
Length
2 15/32 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Thread Size 1
9/16-20
Thread Size 2
9/16-20
Wire Rope Length
2 15/32 in

Description

Compression Fitting Union, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 2 15/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.