Zoro Homepage

Union, SS, Comp. 1/4 in, Comp. 1/8 in

  • Mfr # 4RU1-316

  • Zoro # G6077355


product price: $40.35
/ea

Key Features

Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Specific Pipe Fitting Shape
Reducing Union
Pipe Fitting Connection Type
A-LOK(R)
Tube Size
1/4 in x 1/16 in
Hex Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RU1-316
Zoro #
G6077355
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in x 1/16 in
Hex Size
1/2 in
Compression Thread Size
1/4 in x 1/16 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/16 in
Thread Size A
7/16-20
Thread Size B
10-32
Overall Length
1 3/8 in
Thread Size 2
10-32
Fitting Side 2 Tube Outer Diameter
1/16 in
Thread Size 1
7/16-20
Fitting Side 1 Tube Outer Diameter
1/4 in

Description

Compression Fitting Union, Application Gases, Liquids, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/16 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 1 3/8 in, Specific Fitting Shape Straight Reducing Connector, Compatible Fitting Brands Parker A-LOK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.