Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union, SS, Comp. 1/8 in, MNPT 1/8 in

  • Mfr # 2-1 HBZ-SS

  • Zoro # G6185094


product price: $32.75
/ea

Key Features

Temp. Range
-425 Degrees to 1200 Degrees F
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Straight Reducing Connector
Specific Pipe Fitting Shape
Union
Pipe Fitting Connection Type
CPI(TM) Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1 HBZ-SS
Zoro #
G6185094
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/8 in x 1/16 in
Compression Thread Size
1/8 in x 1/16 in
Hex Size
7/16 in
Thread Size A
5/16-20
Fitting Side A Tube Outer Diameter
1/8 in
Thread Size B
10-32
Fitting Side B Tube Outer Diameter
1/16 in
Overall Length
1 7/32 in
Fitting Side 2 Tube Outer Diameter
1/16 in
Thread Size 2
10-32
Fitting Side 1 Tube Outer Diameter
1/8 in
Thread Size 1
5/16-20

Details

Temp. Range
-425 Degrees to 1200 Degrees F
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Straight Reducing Connector
Specific Pipe Fitting Shape
Union
Pipe Fitting Connection Type
CPI(TM) Compression
Basic Pipe Fitting Shape
Union
Item
Compression Fitting Union
Fitting Connection Type
CPI(TM) Compression
Max. Pressure
10,900 psi
Tube Fitting Material
Stainless Steel
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Resistance Properties
Corrosion-Resistant, Vibration-Resistant
Maximum Operating Pressure
10,000 psi
Material Grade
316
Application
Air
Fitting Side B Connection Type
Compression
Maximum Operating Temperature
1,200 Degrees F
Compatible Fitting Brands
CPI(TM)
Series
CPI(TM)
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
425 Degrees F
System of Measurement
Imperial
Fitting Material
Stainless Steel
Fitting Shape
Union
Operating Temperature - Minimum
425 Degrees F
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
1,200 Degrees F
Operating Pressure - Maximum
10,900 psi
Fitting Features
Rigid
Fitting Side 2 Connection Type
Compression
Connector Type
Reducer, Union
Precleaned Type
Cleaned
For Media Type
Air

Description

Compression Fitting Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/16 in, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape Straight Reducing Connector, Compatible Fitting Brands CPI(TM), Thread Size A 5/16-20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.