Shop All Push-to-Connect Tube Fittings
Parker
Union Tee, 3/8 in Tube Size, Polymer, White, 10 PK
Mfr # 6304 60 00WP2
Zoro # G5105091
product price: $49.59
/pk 10, $4.96/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Tee
- Fitting Connection Type Tube x Tube
- Tube Size 3/8 in
- Max. Pressure 190 psi
Product Information
- Brand Parker
- MFR # 6304 60 00WP2
- Zoro # G5105091
- UPC # 820099872339
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Overall Length | 52 mm |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Details
Description
Union Tee, Application Carbon Dioxide, Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material Polymer, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union Tee, Zinc Pltd Steel, Comp, 5/8In (10 JBU-S)
- NIBCO Solder Pressure Companion Flanges, Copper (9405355)
- AMERICAN STANDARD Modern Shower Arm - Flange (1660.241.002)
- ZORO SELECT 2" Malleable Iron 90 Degree Elbow Class 150 (5P441)
- PARKER Push-to-Connect Elbow, Brass, Silver (165PLP-4)
- PARKER Bulkhead Union, 1/4 in Tube Size, Nylon, White, 10 PK (6316 56 00WP2)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-4-1)
- PARKER Union Tee, 1/4 in Tube Size, Polymer, White, 10 PK (6304 56 00WP2)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-6-2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-6M-2G)
- LEGRIS Wye Union, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3140 04 00)
- Parker Push-to-Connect Tube Fittings